35A30 X .890
Description
35A30 X .890 RLR CHAIN SPROCKET ; 0.89" BORE DIA 30 TEETH
Part # 35A30 X .890
BDI # 21852187
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore