35BS48 1
Description
35BS48 1 ROLLER CHAIN SPROCKET ; 3/8" P 48T 1" BORE
Part # 35BS48 1
BDI # 618824
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
With 2 Set Screw
Global Part Number GPN:
33033
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Finished Bore
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667478
Pressure Angle:
14.5
40BS48 3/4
Description
40BS48 3/4 ROLLER CHAIN SPROCKET ; 40 CHAIN 48T B-HUB ONE SIDE 3/4" FB
Part # 40BS48 3/4
BDI # 619968
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Global Part Number GPN:
32649
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
50BS48 1
Description
50BS48 1 ROLLER CHAIN SPROCKET ; 5/8" P 48T 1" BORE
Part # 50BS48 1
BDI # 621721
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
33228
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore