16B32BR 50MM
Description
16B32BR 50MM SPROCKET ; 50MM BORE 32 TEETH STEEL
Part # 16B32BR 50MM
BDI # 21445089
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Metric
Material:
Brass
Outside Diameter - Inch:
10.753
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore