112KR-BKE
Description
MRC.112KR-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE 60MM BORE 95MM OD 18MM WD
Part # MRC.112KR-BKE
BDI # 661916
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254417
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
106KR-BKE
Description
MRC.106KR-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE 30MM BORE 55MM OD 13MM WD
Part # MRC.106KR-BKE
BDI # 661866
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254406
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
25TAC62CSUHPN7
Description
25TAC62CSUHPN7 AC THRUST BALL BRG ; 25MM BOREX62MM ODX15MM W
Part # 25TAC62CSUHPN7
BDI # 1185282
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7308DU-BKE
Description
7308DU-BKE ANGULAR CONTACT BALL BEARING ; POR 40MM ID X 90MM OD X 23MM WID
Part # 7308DU-BKE
BDI # 22368459
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Global Part Number GPN:
254631
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254427
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)