2VP56X 1 1/8
Description
2VP56X 1 1/8 VARIABLE SPEED SHEAVE ; 1-1/8" BORE
Part # 1045996
BDI # 333064
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Bore - Millimeter:
28.575
Other Features:
Solid Style
Global Part Number GPN:
579155
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2
D60B13 X 1-1/2IN
Description
D60B13 X 1-1/2IN ; POR MULTIPLE STRAND SPROCKET
Part # D60B13 X 1-1/2IN
BDI # 20863264
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
60BS10HT 3/4
Description
60BS10HT 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 60BS10HT 3/4
BDI # 622689
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Global Part Number GPN:
32772
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
50BS16 1 3/16
Description
50BS16 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 16T 1-3/16" BORE
Part # 50BS16 1 3/16
BDI # 621313
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
33724
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
2VP50X7/8
Description
2VP50X7/8 VARIABLE SPEED SHEAVE ; 2 GR 3L/4L/A/5L/B 4-3/4" OD 7/8" BORE
Part # 1045921
BDI # 333063
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
22.225
Other Features:
Solid Style
Global Part Number GPN:
579125
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2