100BS26 1 3/8

COMPARE

100BS26 1 3/8

Description
100BS26 1 3/8 ; SPROCKET

MARTIN SPROCKET & GR

Part # 100BS26 1 3/8

BDI # 20309590

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.37

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.045
Pitch Diameter - Millimeter: 263.41
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY