H60B11F X 1-1/4
Description
H60B11F X 1-1/4 ROLLER CHAIN SPROCKET ; FINISHED BORE 60 CHAIN 11 TEETH B-HUB
Part # 60BS11HT 1 1/4
BDI # 916740
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
39049
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
50BS11HT 7/8
Description
50BS11HT 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE 50 CHAIN 11 TEETH 1 ROW HT
Part # 50BS11HT 7/8
BDI # 621237
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
With 2 Set Screw
Global Part Number GPN:
32912
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
50BS11HT 5/8
Description
50BS11HT 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 50BS11HT 5/8
BDI # 621236
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
With 2 Set Screw
Global Part Number GPN:
32497
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
50BS11HT 1
Description
50BS11HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 11T HT 1" BORE
Part # 50BS11HT 1
BDI # 621234
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
With 2 Set Screw
Global Part Number GPN:
33168
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
80BS11HT 1 1/2
Description
80BS11HT 1 1/2 ROLLER CHAIN SPROCKET ; 1" P 11T HT 1-1/2" BORE
Part # 80BS11HT 1 1/2
BDI # 624486
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Global Part Number GPN:
34908
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore