H60B21F X 1-1/4
Description
H60B21F X 1-1/4 ROLLER CHAIN SPROCKET ; 60 CHAIN 21 TEETH TYPE B 1-1/4" BORE
Part # 60BS21HT 1 1/4
BDI # 916831
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Global Part Number GPN:
39140
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
50BS21HT 1
Description
50BS21HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 21T HT 1" BORE
Part # 50BS21HT 1
BDI # 621424
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Global Part Number GPN:
33196
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
40BS21HT 1 1/4
Description
40BS21HT 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 40BS21HT 1 1/4
BDI # 619663
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
33923
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
H8021X 1 15/16
Description
H8021X 1 15/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1884725
BDI # 311872
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With Set Screw
Global Part Number GPN:
8141
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
40BS21HT 1
Description
40BS21HT 1 ROLLER CHAIN SPROCKET ; 1" BORE 40 CHAIN 21 TEETH 1 ROW HT
Part # 40BS21HT 1
BDI # 619661
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
33067
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore