50BS22HT 1 1/4
Description
50BS22HT 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 22T HT 1-1/4" BORE
Part # 50BS22HT 1 1/4
BDI # 621443
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
34023
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
50BS22HT 1
Description
50BS22HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 22T HT 1" BORE
Part # 50BS22HT 1
BDI # 621441
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
33199
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
50BS22HT 1 3/8
Description
50BS22HT 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 50BS22HT 1 3/8
BDI # 621446
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
34235
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
35BS22HT 5/8
Description
35BS22HT 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 35BS22HT 5/8
BDI # 618724
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
With 2 Set Screw
Global Part Number GPN:
32376
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Finished Bore
40BS22HT 5/8
Description
40BS22HT 5/8 ROLLER CHAIN SPROCKET ; 40 CHAIN 22T B-HUB ONE SIDE 5/8IN FB
Part # 40BS22HT 5/8
BDI # 619689
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Global Part Number GPN:
32436
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore