H60B15F X 3/4
Description
H60B15F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 60BS15HT 3/4
BDI # 916776
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
39085
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
H60B15F X 1
Description
H60B15F X 1 ROLLER CHAIN SPROCKET ; 3/4" P 15T HT 1" BORE
Part # 60BS15HT 1
BDI # 916767
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
39076
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
50BB15H 5/8
Description
50BB15H 5/8 IDLER SPROCKET ; 5/8" P 15T HT BALL BRG 5/8" BORE
Part # 50BB15H 5/8
BDI # 621213
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
18.288
Other Features:
0.343 Inch Teeth Width
H60B15F X 1-3/16
Description
H60B15F X 1-3/16 ROLLER CHAIN SPROCKET
Part # 60BS15HT 1 3/16
BDI # 916769
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
39080
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
60BB15H 5/8
Description
60BB15H 5/8 IDLER SPROCKET ; 3/4" P 15T HT BALL BRG 5/8" BORE
Part # 60BB15H 5/8
BDI # 622672
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width