50BS19HT 1
Description
50BS19HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 19T HT 1" BORE
Part # 50BS19HT 1
BDI # 621385
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
33190
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
40BS19HT 3/4
Description
40BS19HT 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 19T HT 3/4" BORE
Part # 40BS19HT 3/4
BDI # 619628
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
32605
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
40BS19HT 5/8
Description
40BS19HT 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 40BS19HT 5/8
BDI # 619629
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
32427
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
35BS19HT 3/4
Description
35BS19HT 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 35BS19HT 3/4
BDI # 618702
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
With 2 Set Screw
Global Part Number GPN:
32539
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Finished Bore
50BS19HT 1 1/8
Description
50BS19HT 1 1/8 ROLLER CHAIN SPROCKET ; 1-1/8" BORE 50 CHAIN 19 TEETH 1 ROW HT
Part # 50BS19HT 1 1/8
BDI # 621388
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
33467
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore