35BS35SS 3/4

COMPARE

35BS35SS 3/4

Description
35BS35SS 3/4 SPROCKET ; SGL BORED TO SIZE SPROCKET 3/8IN PITCH

MARTIN SPROCKET & GR

Part # 35BS35SS 3/4

BDI # 21445222

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.184

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.392
Pitch Diameter - Millimeter: 106.274
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY