40BS38HT 1-1/4

COMPARE

40BS38HT 1-1/4

Description
40BS38HT 1-1/4 SPROCKET ; SGL BORED TO SIZE SPROCKET 1/2IN PITCH

MARTIN SPROCKET & GR

Part # 40BS38HT 1-1/4

BDI # 21445253

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.055

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.334
Pitch Diameter - Millimeter: 153.79
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY