23120-E1-XL-K-TVPB-C3
Description
23120-E1-XL-K-TVPB-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 23120-E1-XL-K-TVPB-C3
BDI # 1141114
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24122 CCK30/C3W33
Description
24122 CCK30/C3W33 SPHR ROLLER BRG
Part # 24122 CCK30/C3W33
BDI # 1267261
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing