Page 1 of 3

Next

Compare
22315-E1-XL-C3

COMPARE

22315-E1-XL-C3

Description
22315-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 75MM X 160MM X 55MM

FAG

Part # 22315-E1-XL-C3

BDI # 1410811

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Outside Diameter - Millimeter: 160
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SB 22220 W33 SS

COMPARE

SB 22220 W33 SS

Description
SB 22220 W33 SS SPHERICAL ROLLER BEARING ; 100MMX180MMX46MM

MCGILL

Part # 0320006000

BDI # 344489

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SB 22215 C3 W33 SS

COMPARE

SB 22215 C3 W33 SS

Description
SB 22215 C3 W33 SS SPHERICAL ROLLER BRG ; 75MMX130MMX31MM

MCGILL

Part # 0315066000

BDI # 344387

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SB 22204 W33 SS

COMPARE

SB 22204 W33 SS

Description
SB 22204 W33 SS SPHERICAL ROLLER BEARING ; 20MMX47MMX18MM

MCGILL

Part # 0304006000

BDI # 344195

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 1.85
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
BE20-XL

COMPARE

BE20-XL

Description
BE20-XL X-LIFE INSERT BALL BEARING ; NON-RETURNABLE WITH ECC LOCK COLLAR

INA

Part # BE20-XL

BDI # 1411465

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 14
Other Features: Single Row | With Steel Aligning Ring
Inch - Metric: Metric

Outside Diameter - Inch: 2.165
Length Thru Bore - Millimeter: 14
Outer Race Profile: Spherical
Global Part Number GPN: 561880
Mounting Method: Shaft Mount

Price Inventory : Available to order
Loading Price
QTY