NU226WC3

COMPARE

NU226WC3

Description
NU226WC3 CYLINDRICAL ROLLER BEARING ; 130MM BOREX230MM ODX40MM W 1-ROW

NSK

Part # NU226WC3

BDI # 23286641

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KC075AR0

COMPARE

KC075AR0

Description
KC075AR0 ANGULAR CONTACT BALL BRG

KAYDON

Part # KC075AR0

BDI # 22924427

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8.25
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY