SB 22220 W33 SS
Description
SB 22220 W33 SS SPHERICAL ROLLER BEARING ; 100MMX180MMX46MM
Part # 0320006000
BDI # 344489
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HH506348-2
Description
HH506348-20024 TAPERED ROLLER BRG CONE ; PRECISION 1-15/16" BORE 1-3/4" WD
Part # HH506348-20024
BDI # 1357729
Features
Component:
Cone
Width - Millimeter:
44.45
Inch - Metric:
Inch
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Heavy Duty
Global Part Number GPN:
647063
Precision Class:
Standard
Width - Inch:
1.75
Basic Number:
HH506348
65225-2
Description
65225-20014 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/4" BORE 1-3/4" WD
Part # 65225-20014
BDI # 1348619
Features
Component:
Cone
Width - Millimeter:
44.45
Inch - Metric:
Inch
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Global Part Number GPN:
646703
Precision Class:
Standard
Width - Inch:
1.75
Basic Number:
65225
MA5217TV
Description
MA5217TV CYLINDRICAL ROLLER BEARING ; 85MM BORE 150MM OD 49.225 WID RBEC 1
Part # 2003427
BDI # 582600
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Light Series
Global Part Number GPN:
450403
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing