L44643-2
Description
L44643-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1" BORE 0.58" WD
Part # L44643-20024
BDI # 1362772
Features
Component:
Cone
Width - Millimeter:
14.732
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Light Duty
Global Part Number GPN:
649093
Precision Class:
Standard
Width - Inch:
0.58
Basic Number:
L44643
L68149-2
Description
L68149-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1.378" BORE 0.66" WD
Part # L68149-20024
BDI # 1363077
Features
Component:
Cone
Width - Millimeter:
16.764
Inch - Metric:
Inch
Bore - Millimeter:
35.001
Bore - Inch:
1.378
Other Features:
Light Duty
Global Part Number GPN:
649035
Precision Class:
Standard
Width - Inch:
0.66
Basic Number:
L68149
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591801
Self Aligning:
No
L44649-2
Description
L44649-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/16" BORE 0.58" WD
Part # L44649-20024
BDI # 1362797
Features
Component:
Cone
Width - Millimeter:
14.732
Inch - Metric:
Inch
Bore - Millimeter:
27
Bore - Inch:
1.063
Other Features:
Light Duty
Global Part Number GPN:
647542
Precision Class:
Standard
Width - Inch:
0.58
Basic Number:
L44649
NA4904-2RSR-XL
Description
NA4904-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 20MM BORE 37MM OD
Part # NA4904-2RSR-XL
BDI # 18314982
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No