5205-2NS

COMPARE

5205-2NS

Description
5205 2NSL

NACHI

Part # 5205 2NSL

BDI # 664614

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 256743
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3205-BD-XL-2HRS

COMPARE

3205-BD-XL-2HRS

Description
3205-BD-XL-2HRS X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 25MM X 52MM

FAG

Part # 3205-BD-XL-2HRS

BDI # 19409153

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Lip Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3205-BD-XL-2HRS-C3

COMPARE

3205-BD-XL-2HRS-C3

Description
3205-BD-XL-2HRS-C3 X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 25MM X 52MM

FAG

Part # 3205-BD-XL-2HRS-C3

BDI # 19409154

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Lip Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY