6004-2RSH
Description
6004-2RSH DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD SR 2 SEALS
Part # 6004-2RSH
BDI # 1417429
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6207-2RS1
Description
6207-2RS1 DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD
Part # 6207-2RS1
BDI # 1420680
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2310
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204-2RSH
Description
6204-2RSH DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD SR 2 SEALS
Part # 6204-2RSH
BDI # 1417446
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6206-2RS1NR
Description
6206-2RS1NR DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD SR 2 SEALS
Part # 6206-2RS1NR
BDI # 1414797
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
SB 22211 W33 SS
Description
SB 22211 W33 SS SPHERICAL ROLLER BEARING ; 55MMX100MMX25MM
Part # 0311006000
BDI # 344334
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing