6203-625ZZC3
Description
6203-625ZZC3 DEEP GROOVE BALL BRG ; 5/8" BOREX1.575" ODX.472" W 1-ROW
Part # 6203-625ZZC3
BDI # 1186415
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
6029
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R4BZZ
Description
R4BZZ DEEP GROOVE BALL BRG ; 1/4" BOREX3/4" ODX13/64 " W 1-ROW
Part # R4BZZ
BDI # 1193106
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4.978
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5038
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205ZZC3/EM
Description
6205ZZC3/EM DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SHIELDED
Part # 6205ZZC3/EM
BDI # 1206491
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6002ZZ
Description
6002ZZ DEEP GROOVE BALL BEARING ; 15MM ID 32MM OD 9MM W DOUBLE SHIELDED
Part # 6002ZZ
BDI # 1204424
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258786
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6307-ZZC3
Description
6307-ZZ-C3 DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM WD
Part # 6307-ZZ-C3
BDI # 1424961
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing