WC87504
Description
MRC.WC87504 BALL BEARING ; NON-RETURNABLE 20MMB 47MMOD 1-ROW
Part # MRC.WC87504
BDI # 663383
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove | Felt Seal | Inner Outer Ring Flush On One Side
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
WC87500
Description
MRC.WC87500 BALL BEARING ; NON-RETURNABLE 10MMB 30MMOD 1-ROW
Part # MRC.WC87500
BDI # 663361
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Felt Seal | Inner Outer Ring Flush On One Side
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
87500
Description
MRC.87500 DEEP GROOVE BALL BRG ; NON-RETURNABLE 10MMB 30MMOD 9MM WD SR
Part # MRC.87500
BDI # 663279
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
87502
Description
MRC.87502 DEEP GROOVE BALL BRG ; NON-RETURNABLE 15MMB 35MMOD 11MM WD SR
Part # MRC.87502
BDI # 663281
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
87505
Description
MRC.87505 DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MMB 52MMOD 15MM WD SR
Part # MRC.87505
BDI # 663284
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No