40BS34 3/4
Description
40BS34 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE 40 CHAIN 34 TEETH 1 ROW
Part # 40BS34 3/4
BDI # 619850
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
With 2 Set Screw
Global Part Number GPN:
32635
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Finished Bore
80BS34 2 3/16
Description
80BS34 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS34 2 3/16
BDI # 624855
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
With 2 Set Screw
Global Part Number GPN:
35606
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
60BS34 1 1/8
Description
60BS34 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 34T 1-1/8" BORE
Part # 60BS34 1 1/8
BDI # 623025
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.544
Other Features:
With 2 Set Screw
Global Part Number GPN:
33565
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Finished Bore
90-IDL-SPRK
Description
90-IDL-SPRK IDLER PULLEY ; 50MM BORE 90MM BW 14M 14MM BP 34T
Part # 77201640
BDI # 1118258
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.855
Length Thru Bore - Millimeter:
27
Belt Pitch:
14 MM
Other Features:
6310 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
90
68-IDL-SPRK
Description
68-IDL-SPRK IDLER PULLEY ; 50MM BORE 68MM BW 14M 14MM BP 34T
Part # 77201620
BDI # 1112255
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.855
Length Thru Bore - Millimeter:
27
Belt Pitch:
14 MM
Other Features:
6310 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
68