Page 1 of 4

Next

Compare
23130 CC/W33

COMPARE

23130 CC/W33

Description
23130 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE 150MMB 250MMOD 80MM WID

SKF

Part # 23130 CC/W33

BDI # 1418171

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22322 EK/C3

COMPARE

22322 EK/C3

Description
22322 EK/C3 SPHR ROLLER BRG ; 110MM BORE 240MM OD 80MM WID

SKF

Part # 22322 EK/C3

BDI # 1416289

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
452322 M2/W502

COMPARE

452322 M2/W502

Description
452322 M2/W502 SPHR ROLLER BRG ; 110MM BORE 240MM OD 80MM WID SHAFT MOUNT

SKF

Part # 452322 M2/W502

BDI # 1418119

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22232EJW33

COMPARE

22232EJW33

Description
22232EJW33 SPHERICAL RLR BRG ; 160MM ID 290MM OD STEEL CAGE

TIMKEN

Part # 22232EJW33

BDI # 23594302

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
48290DW-2

COMPARE

48290DW-2

Description
48290DW-20024 TPD RLR BEARING CONE ; NON-RETURNABLE 5" BORE 3" WID

TIMKEN

Part # 48290DW-20024

BDI # 1345046

Features

Component: Double Cone
Width - Millimeter: 76.2
Inch - Metric: Inch
Bore - Millimeter: 127
Bore - Inch: 5

Other Features: With Keyway or Slot
Global Part Number GPN: 647862
Precision Class: Standard
Width - Inch: 3
Basic Number: 48290DW

Price Inventory : Available to order
Loading Price
QTY