22326 CC/C3W33

COMPARE

22326 CC/C3W33

Description
22326 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT

SKF

Part # 22326 CC/C3W33

BDI # 1418090

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
5322WBR

COMPARE

5322WBR

Description
5322WBRFS264B ANGULAR CONTACT BALL BRG ; NON-RETURNABLE 110MM ID 240MM OD

TIMKEN

Part # 5322WBRFS264B

BDI # 1346243

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255383
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
22238 CCK/C3W33

COMPARE

22238 CCK/C3W33

Description
22238 CCK/C3W33 SPHR ROLLER BRG ; 190MM BORE 340MM OD 92MM WID

SKF

Part # 22238 CCK/C3W33

BDI # 1418123

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY