Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Global Part Number GPN:
461404
Bushing Series:
3525
22313 E/C3
Description
22313 E/C3 SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID SHAFT MOUNT
Part # 22313 E/C3
BDI # 1418914
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
40BS30 1 7/16
Description
40BS30 1 7/16 ROLLER CHAIN SPROCKET ; 1/2" P 30T 1-7/16" BORE
Part # 40BS30 1 7/16
BDI # 619805
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Global Part Number GPN:
34451
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
80BS14 1 7/16
Description
80BS14 1 7/16 ROLLER CHAIN SPROCKET ; 1" P 14T 1-7/16" BORE
Part # 80BS14 1 7/16
BDI # 624546
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
34643
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
S1U-K-215R
Description
S1U-K-215R TAPERED RLR INSERT BRG ; TYPE K 2-15/16" BORE GRAY IRON
Part # 023287
BDI # 240855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.63
Length Thru Bore - Millimeter:
95.25
Length Thru Bore - Inch:
3.75
Other Features:
Double Row | S-1 Unit | 5.56" Machine Side Outside Diameter
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion