6309VVC3
Description
6309VVC3 DEEP GROOVE BALL BRG ; 45MM BOREX100MM ODX25MM W 1-ROW
Part # 6309VVC3
BDI # 1186801
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5769
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205VVC3
Description
6205VVC3 DEEP GROOVE BALL BRG ; 25MM BOREX52MM ODX15MM W 1-ROW
Part # 6205VVC3
BDI # 1412889
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5841
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6311-2RS1
Description
6311-2RS1 DEEP GROOVE BALL BRG ; 55MM BORE 120MM OD 29MM WD
Part # 6311-2RS1
BDI # 1415723
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3046
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
2204 E-2RS1TN9
Description
2204 E-2RS1TN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 18MM IR WD
Part # 2204 E-2RS1TN9
BDI # 1415152
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6204-2RSH
Description
6204-2RSH DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD SR 2 SEALS
Part # 6204-2RSH
BDI # 1417446
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No