40BS16 1

COMPARE

40BS16 1

Description
40BS16 1 ROLLER CHAIN SPROCKET ; 1/2" P 16T 1" BORE

MARTIN SPROCKET & GR

Part # 40BS16 1

BDI # 619563

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.563
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.814
Other Features: With 2 Set Screw
Global Part Number GPN: 33051
Pitch Diameter - Millimeter: 65.1
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
FB4016 X 1

COMPARE

FB4016 X 1

Description
FB4016 X 1 CHAIN CPLG FLG ; 1" BORE 1-31/32" HUB DIA

DODGE

Part # 099105

BDI # 251518

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.818
Length Thru Bore - Millimeter: 28.575

Length Thru Bore - Inch: 1.125
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter: 50.013
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY