6907ZZ
Description
6907ZZ DEEP GROOVE BALL BRG ; 35MM BOREX55MM ODX10MM W 1-ROW
Part # 6907ZZ
BDI # 1413077
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5415
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6306-2RSC3
Description
6306-2RS-C3 DEEP GROOVE BALL BEARING ; 30MM ID 72MM OD 19MM WD
Part # 6306-2RS-C3
BDI # 1424950
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6908ZZ
Description
6908ZZ DEEP GROOVE BALL BRG ; 40MM BOREX62MM ODX12MM W 1-ROW
Part # 6908ZZ
BDI # 1413079
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261835
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206-2RSC3
Description
6206-2RS-C3 DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM WD
Part # 6206-2RS-C3
BDI # 1424848
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
3809-2RS
Description
3809-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3809-2RS
BDI # 1172058
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258278
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)