Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7214 BECBY
Description
7214 BECBY ANG CONTACT BALL BRG ; NON-RETURNABLE 70MM BORE 125MMOD 24MM WD
Part # 7214 BECBY
BDI # 1265739
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257691
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
60BS19 1 1/4
Description
60BS19 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 19T 1-1/4" BORE
Part # 60BS19 1 1/4
BDI # 622854
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Global Part Number GPN:
34097
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
62162RDTC3
Description
62162RDTC3 ; SINGLE ROW DEEP GROOVE BALL BEARING
Part # 62162RDTC3
BDI # 552360
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
61824-2RS1
Description
61824-2RS1 DEEP GROOVE BALL BRG ; 120MM BORE 150MM OD 16MM WD
Part # 61824-2RS1
BDI # 1420928
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2116
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No