Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN:
591853
Self Aligning:
No
2788-2
Description
2788-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-1/2" BORE 1.01" WD
Part # 2788-20024
BDI # 1329699
Features
Component:
Cone
Width - Millimeter:
25.654
Inch - Metric:
Inch
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Global Part Number GPN:
646565
Precision Class:
Standard
Width - Inch:
1.01
Basic Number:
2788
22206 E/C3
Description
22206 E/C3 SPHR ROLLER BRG ; 30MMX62MMX20MM SHAFT MOUNT
Part # 22206 E/C3
BDI # 1417668
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
374530
Self Aligning:
No
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258278
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)