5310CZZG
Description
MRC.5310CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5310CZZG
BDI # 663016
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256412
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5308MZZG
Description
MRC.5308MZZG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5308MZZG
BDI # 662992
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256383
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
GR 24 RSS
Description
GR 24 RSS NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # 5002450000
BDI # 345432
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Retainer:
No
Other Features:
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN:
23247
Self Aligning:
No
SB 22316 W33 SS
Description
SB 22316 W33 SS SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 0616006000
BDI # 344674
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HJ-182620.2RS
Description
HJ-182620.2RS ; NRB SOLID RACE CAGED BEARING
Part # HJ-182620.2RS
BDI # 1086951
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592021
Self Aligning:
No