6202LLBC3/EM
Description
6202LLBC3/EM DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM W DOUBLE SEALED
Part # 6202LLBC3/EM
BDI # 1206006
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
R6LLBC3
Description
R6LLBC3 MINIATURE BALL BEARING ; 0.375"ID 0.875"OD 0.2812"W
Part # R6LLBC3
BDI # 17149068
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Other Features:
Deep Groove | Miniature Bearing | Non-Friction Nitrile Rubber Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6220-2RS1
Description
6220-2RS1 DEEP GROOVE BALL BRG ; 100MM BORE 180MM OD 34MM WD
Part # 6220-2RS1
BDI # 1418681
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262915
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W209PPB4
Description
W209PPB4 Z22-P DEEP GROOVE BALL BEARING ; 39MM ID 85MM OD 30.18MM WD SR 2 SEALS
Part # W209PPB4 Z22-P
BDI # 1374907
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
MR 40 SS
Description
MR 40 SS NEEDLE ROLLER BEARING ; 2-1/2" BORE 3-1/4" OD 1-3/4" WID
Part # 5454030000
BDI # 347269
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23103
Self Aligning:
No