3310 ANR/C3
Description
3310 ANR/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 ANR/C3
BDI # 1261585
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257865
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3311 ANR/C3
Description
3311 ANR/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 ANR/C3
BDI # 1261251
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257848
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
207 NR
Description
207 NR DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD
Part # 207 NR
BDI # 1265184
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2894
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
308 NR
Description
308 NR DEEP GROOVE BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 308 NR
BDI # 1266969
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2493
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
3313 DNRCBM
Description
3313 DNRCBM ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 58.7MM WD
Part # 3313 DNRCBM
BDI # 1260812
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race | Normal Axial Internal Clearance
Global Part Number GPN:
258146
Cage Material:
Brass
Snap Ring:
Yes
Number of Bearings:
1 (Single)