626VV
Description
626VV DEEP GROOVE BALL BRG ; 6MM BOREX19MM ODX6MM W 1-ROW
Part # 626VV
BDI # 1186686
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5171
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6221/C3
Description
6221/C3 DEEP GROOVE BALL BRG ; 105MM BORE 190MM OD 36MM WD SR OPEN
Part # 6221/C3
BDI # 1418575
Features
Enclosure:
Open
Outer Race Width - Millimeter:
36
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2615
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W209PPB4
Description
W209PPB4 Z22-P DEEP GROOVE BALL BEARING ; 39MM ID 85MM OD 30.18MM WD SR 2 SEALS
Part # W209PPB4 Z22-P
BDI # 1374907
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6205ZZC3/EM
Description
6205ZZC3/EM DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SHIELDED
Part # 6205ZZC3/EM
BDI # 1206491
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
608-Z
Description
608-Z DEEP GROOVE BALL BRG ; NON-RETURNABLE 8MMB 22MMOD 7MM OR WID
Part # 608-Z
BDI # 1420786
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2247
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No