NU 206 ECP
Description
NU 206 ECP CYLINDRICAL RLR BRG ; 30MM BORE 62MM OD 16 WID RBEC 1
Part # NU 206 ECP
BDI # 1420103
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455439
Number of Rows of Rollers:
Single Row
7222 BECBM
Description
7222 BECBM ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 38MM WD
Part # 7222 BECBM
BDI # 1420836
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257656
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3306 A/C3
Description
3306 A/C3 ANG CONTACT BALL BRG ; 30MM BORE 72MM OD 30.2MM WD DR OPEN
Part # 3306 A/C3
BDI # 1416795
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 318 ECM/C3
Description
NU 318 ECM/C3 CYLINDRICAL RLR BRG ; 90MM BORE 190MM OD 43 WID RBEC 1
Part # NU 318 ECM/C3
BDI # 1418652
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455822
Number of Rows of Rollers:
Single Row
7308 BECBY
Description
7308 BECBY ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 7308 BECBY
BDI # 1265755
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257604
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)