DS50A15 1

COMPARE

DS50A15 1

Description
DS50A15 1 SPROCKET ; METRIC ROLLERCHAIN SPROCKET 5/8IN PITCH

MARTIN SPROCKET & GR

Part # DS50A15 1

BDI # 21445509

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.006

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.315
Pitch Diameter - Millimeter: 76.35
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY