UC207-104D1
Description
UC207-104D1 INSERT BEARING ; 1.25"ID 2.8346"OD 1.689"W SET SCREW
Part # UC207-104D1
BDI # 1231958
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Global Part Number GPN:
564649
Mounting Method:
Set Screw
Q1 1 1/4
Description
Q1 1 1/4 TAPERED BUSHING ; 1-1/4" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1 1 1/4
BDI # 610594
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465004
Bushing Series:
Q1
2012 1 3/16
Description
2012 1 3/16 TAPERED BUSHING ; 1-3/16" BORE 2-3/4" OD 1-1/4" LTB
Part # 2012 1 3/16
BDI # 617328
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID
Global Part Number GPN:
463955
Bushing Series:
2012
1610 3/4
Description
1610 3/4 TAPERED BUSHING ; 3/4" BORE 2-1/4" OD 1" LTB
Part # 1610 3/4
BDI # 616134
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Keyway on ID
Global Part Number GPN:
374952
Bushing Series:
1610
6305-2RS1/C3
Description
6305-2RS1/C3 DEEP GROOVE BALL BRG ; 25MM BORE 62MM OD 17MM WD SR 2 SEALS
Part # 6305-2RS1/C3
BDI # 1420875
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No