6302ZZC3
Description
6302ZZC3 DEEP GROOVE BALL BRG ; 15MM BOREX42MM ODX13MM W 1-ROW
Part # 6302ZZC3
BDI # 1412971
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5866
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6007
Description
6007 DEEP GROOVE BALL BRG ; 35MM BOREX62MM ODX14MM W 1-ROW
Part # 6007
BDI # 1412466
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4975
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204
Description
6204 DEEP GROOVE BALL BRG ; 20MM BOREX47MM ODX14MM W SR OPEN 1-ROW
Part # 6204
BDI # 1412475
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4987
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Keyway on ID
Global Part Number GPN:
465430
Bushing Series:
SH
SD 1 7/8
Description
SD 1 7/8 QD BUSHING ; 1-7/8" BORE 2-3/16" OD 1-13/16" LTB
Part # SD 1 7/8
BDI # 611088
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
465298
Bushing Series:
SD