5016 1 1/2

COMPARE

5016 1 1/2

Description
5016 1 1/2 CHAIN COUPLING HUB ; 1-1/2" BORE 2-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 5016 1 1/2

BDI # 622173

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
4016 1

COMPARE

4016 1

Description
4016 1 CHAIN COUPLING HUB ; 1" BORE 1-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4016 1

BDI # 620382

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
4016 1 3/16

COMPARE

4016 1 3/16

Description
4016 1 3/16 CHAIN COUPLING HUB ; 1-3/16" BORE 1-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4016 1 3/16

BDI # 620385

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
5016 1 1/4 X 5/16 KW SS

COMPARE

5016 1 1/4 X 5/16 KW SS

Description
5016 1 1/4 X 5/16KW SS ; CHAIN COUPLING HUB

MARTIN SPROCKET & GR

Part # 5016 1 1/4 X 5/16KW SS

BDI # 18185404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.781

Length Thru Bore - Millimeter: 36.5
Other Features: Components May or May Not Intermix Among Brands | With Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY