22218EAE4C3
Description
22218EAE4C3 SPHERICAL ROLLER BRG ; 90MM BOREX160MM ODX40MM W 2-ROW
Part # 22218EAE4C3
BDI # 1184076
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
48290-2;48290-20024
Description
48290-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5" BORE 1-1/2" WID
Part # 48290-20024
BDI # 1344994
Features
Component:
Cone
Width - Millimeter:
38.1
Inch - Metric:
Inch
Bore - Millimeter:
127
Bore - Inch:
5
Global Part Number GPN:
647827
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
48290
46790-2
Description
46790-20024 TAPERED ROLLER BEARING CONE ; PRECISION 6-1/2" BORE 1-9/16" WID
Part # 46790-20024
BDI # 1343899
Features
Component:
Cone
Width - Millimeter:
39.7
Inch - Metric:
Inch
Bore - Millimeter:
165.1
Bore - Inch:
6.5
Global Part Number GPN:
648840
Precision Class:
Standard
Width - Inch:
1.563
Basic Number:
46790
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
22218EAE4
Description
22218EAE4 SPHERICAL ROLLER BRG ; 90MM BOREX160MM ODX40MM W 2-ROW
Part # 22218EAE4
BDI # 1412657
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing