Page 1 of 9052

Next

Compare
UCF307-104D1

COMPARE

UCF307-104D1

Description
UCF307-104D1 COMPLETE BEARING UNIT

NTN

Part # UCF307-104D1

BDI # 17150366

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Heavy Duty | Wide Inner Race | Has Flinger

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 144
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
L 100-1

COMPARE

L 100-1

Description
L100 1 COUPLING HUB

RINGBALL

Part # L 100-1

BDI # 18174827

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
UCFL209-112D1

COMPARE

UCFL209-112D1

Description
UCFL209-112D1 FLANGE MOUNTED UNIT ; 2-BOLT

NSK

Part # UCFL209-112D1

BDI # 17761476

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 148
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
NP2.3/16

COMPARE

NP2.3/16

Description
NP2.3/16 PILLOW BLOCK MOUNTED UNIT ; 2-3/16" ID 219.5MM LG X 129.5MM HT

RHP BEARING

Part # NP2.3/16

BDI # 1192115

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.55
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : In stock
Loading Price
QTY
ER-48

COMPARE

ER-48

Description
ER-48 INSERT BEARING ; 3"X1-11/16"

SEALMASTER

Part # 701092

BDI # 354239

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 42.875
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 5.512
Length Thru Bore - Millimeter: 82.55
Outer Race Profile: Cylindrical
Global Part Number GPN: 563467
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY