6319-2RS1/C3
Description
6319-2RS1/C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE MEDIUM SIZE GRP>=22
Part # 6319-2RS1/C3
BDI # 20291657
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6319LLUC3/EM
Description
6319LLUC3/EM DEEP GROOVE BALL BEARING ; 95MM ID 200MM OD 45MM W DOUBLE SEALED
Part # 6319LLUC3/EM
BDI # 1208882
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6224C3
Description
6224C3 DEEP GROOVE BALL BEARING ; 120MM ID 215MM OD 40MM W OPEN
Part # 6224C3
BDI # 1207513
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
902
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6234 M/C3
Description
6234 M/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE 170MMB 310MMOD 52MM WD
Part # 6234 M/C3
BDI # 1265388
Features
Enclosure:
Open
Outer Race Width - Millimeter:
52
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2716
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6230C3
Description
6230C3 DEEP GROOVE BALL BRG ; 150MM BOREX270MM ODX45MM W 1-ROW
Part # 6230C3
BDI # 17757904
Features
Enclosure:
Open
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No