HLSK101Y R
Description
HLSK101Y R SPIRAL MITER GEAR ; 15T 1:1 RATIO 35DEG 1/2" BORE STEEL
Part # 12336
BDI # 162161
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.858
Face Width - Inch:
0.27
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665598
Pressure Angle:
20 Degree
YSM12F15HX1/2
Description
YSM12F15HX1/2 BEVEL/MITER GEAR ; STANDARD GEAR
Part # 1228782
BDI # 321250
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.858
Face Width - Inch:
0.27
Pitch:
12 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
31.75
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667913
Pressure Angle:
14.5
GD119A
Description
GD119A CHANGE SPUR GEAR ; NON-RETURNABLE 16 DIA PITCH CAST IRON
Part # 11282
BDI # 161787
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
9.917
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668241
Pressure Angle:
14.5
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Pitch:
12 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
667022
Pressure Angle:
14-1/2 Degree