NNU4926-S-M-SP
Description
NNU4926-S-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4926-S-M-SP
BDI # 1181873
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3026-AS-M-SP
Description
NN3026-AS-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NN3026-AS-M-SP
BDI # 18102390
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4936-S-K-M-SP
Description
NNU4936-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4936-S-K-M-SP
BDI # 1181882
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4940-S-M-SP-C3
Description
NNU4940-S-M-SP-C3 CYL RLR BRG ; NON-RETURNABLE
Part # NNU4940-S-M-SP-C3
BDI # 19411002
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4930-S-K-M-SP
Description
NNU4930-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4930-S-K-M-SP
BDI # 1181876
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No