VCJ2
Description
VCJ2 FLANGED BLOCK BEARING ; 2" BORE 7.2" BOLT CIRCLE 4 HOLE
Part # VCJ2
BDI # 1374480
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.4
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | With Set Screw
Global Part Number GPN:
546931
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
184
RSAO3 3/16
Description
RSAO3 3/16 PILLOW BLK BRG UNIT ; NON-RETURNABLE 3-3/16" BORE 4-9/16"
Part # RSAO3 3/16
BDI # 1371774
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
106.375
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520270
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2