Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591716
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591728
Self Aligning:
No
NN 3018 KTN9/SP
Description
NN 3018 KTN9/SP CYL ROLLER BRG ; NON-RETURNABLE 90MM BORE 140MM OD 37 WID
Part # NN 3018 KTN9/SP
BDI # 1417687
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455313
Number of Rows of Rollers:
Double Row
36990-2
Description
36990-20N07 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 7" BORE 1-3/16" WD
Part # 36990-20024
BDI # 1338253
Features
Component:
Cone
Width - Millimeter:
30.175
Inch - Metric:
Inch
Bore - Millimeter:
177.8
Bore - Inch:
7
Global Part Number GPN:
649324
Precision Class:
Standard
Width - Inch:
1.188
Basic Number:
36990
LM12749-2
Description
LM12749-20024 TAPERED ROLLER BRG CONE ; 0.865IN ID X 0.655IN W CHROM STEEL
Part # LM12749-20024
BDI # 1363956
Features
Component:
Cone
Width - Millimeter:
16.637
Inch - Metric:
Inch
Bore - Millimeter:
21.996
Bore - Inch:
0.866
Other Features:
Light Medium Duty
Precision Class:
Standard
Width - Inch:
0.655
Basic Number:
LM12749