Features
Enclosure:
2 Seals
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
BA1416ZOH
Description
BA1416ZOH NEEDLE BEARING ; 7/8" BORE 1-1/8" OD 1" WID
Part # BA1416
BDI # 513438
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN:
372392
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373040
Self Aligning:
No
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Caged | Non-Separable | With Inner Ring
Global Part Number GPN:
238621
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Full Complement | With Inner Ring
Global Part Number GPN:
589092