UCFL205D1
Description
UCFL205D1 FLANGED BLOCK BEARING ; 25MM BORE 99MM BOLT CIRCLE
Part # UCFL205D1
BDI # 1233232
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
553884
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
UC202-010D1
Description
UC202-010D1 INSERT BEARING ; 0.625"ID 1.8504"OD
Part # UC202-010D1
BDI # 1231874
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31.013
Outer Race Profile:
Spherical
Global Part Number GPN:
564622
Mounting Method:
Set Screw
ASFD202-010
Description
ASFD202-010 FLANGED BLOCK BEARING ; CAST IRON
Part # ASFD202-010
BDI # 1214744
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
22
Nominal Bolt Circle Diameter Round - Inch:
2.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Narrow Inner Race
Global Part Number GPN:
554146
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
64
UCF204-012D1
Description
UCF204-012D1 FLANGED BLOCK BEARING ; CAST IRON
Part # UCF204-012D1
BDI # 1232363
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552714
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
AS205-014
Description
AS205-014 INSERT BEARING ; 0.875 IN IDX2.0472 IN ODX1.063 IN W
Part # AS205-014
BDI # 1214694
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Spherical
Global Part Number GPN:
564357
Mounting Method:
Set Screw