Page 1 of 8178

Next

Compare
140B16 MTO SPLIT SPROCKET

COMPARE

140B16 MTO SPLIT SPROCKET

Description
MTO SPLIT SPROCKET ; MTO SPLIT SPROCKET

MARTIN SPROCKET & GR

Part # 140B16 MTO SPLIT SPROCKET

BDI # 20452146

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.971

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.847
Pitch Diameter - Millimeter: 227.863
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35A24 Pusher Drive Sprocket-Spline

COMPARE

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.873

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.074
Pitch Diameter - Millimeter: 72.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35B21SS MTO SPROCKET

COMPARE

D35B21SS MTO SPROCKET

Description
D35B21SS MTO SPROCKET

MARTIN SPROCKET & GR

Part # D35B21SS MTO SPROCKET

BDI # 21598163

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.516

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.713
Pitch Diameter - Millimeter: 63.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100SDS12SS SPROCKET

COMPARE

100SDS12SS SPROCKET

Description
100SDS12SS SPROCKET

MARTIN SPROCKET & GR

Part # 100SDS12SS SPROCKET

BDI # 21584966

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 4.83
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 5.415
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 122.67
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D40CTB70 DOUBLE SPROCKET

COMPARE

D40CTB70 DOUBLE SPROCKET

Description
D40CTB70 DOUBLE SPROCKET

MARTIN SPROCKET & GR

Part # D40CTB70 DOUBLE SPROCKET

BDI # 21585645

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 11.145
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.433
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 283.083
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY